




€746.30/ pieceexcl. VAT
€903.02incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 551 |
Type | 33500LPKF |
Model | Pilot valve 3/2 way |
Process connection | Internal thread |
Size process connection | 1/4" BSPP(G) |
Connection air exhaust(s) | 1/8" (6) |
Function | Normally closed (NC) |
Actuation | Indirect-acting |
Coil type | LPKF |
Supply voltage | 230V AC |
Frequency | 50Hz |
Electrical connection | Cable box with 1/2" NPT cable entry |
Including plug | Not applicable |
Power | 2.4 W |
Starting power | 2.4 VA |
Orifice | 6 mm |
Kvs value | 0.75 m³/h |
Minimum pressure difference | 2 bar |
Maximum pressure difference | 10 bar |
Housing material | Aluminium black anodized |
Sealing | NBR - PUR |
Material coil housing | Aluminium |
Material shorting ring | Copper |
Working time | 100 % |
Level of protection (IP value) | IP67 |
Emergency manual operation | Yes |
Ex-class | II 2G Ex d IIB + H2 Gb T6-T5-T4 / II 2D Ex tb IIIC D |
ATEX Zone | Zone 1 / 21 |
SIL certified | Yes |
Medium temperature | From -25 °C to 60 °C |
Ambient temperature | From -25 °C to [40 °C - T6] [60 °C - T5/T4] |