ASCO

ASCO Pilot valve 3/2 fig. 33500 series SCG551A005MS aluminium/NBR-PUR normally closed orifice 6 mm 24V DC 1/4" BSPP

  • ERIKS:12162507
Image 1
Image 2
Image 1
Image 2
Save to list

€147.90/ pieceexcl. VAT

€178.96incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
551
Type
33500
Model
Pilot valve 3/2 way
Process connection
Internal thread
Size process connection
1/4" BSPP(G)
Connection air exhaust(s)
M5
Function
Normally closed (NC)
Actuation
Indirect-acting
Coil type
400904-542
Supply voltage
24V DC
Electrical connection
Plug EN 175301-803 type B
Including plug
Yes
Power
2.5 W (hot) - 3 W (cold)
Orifice
6 mm
Kvs value
0.75 m³/h
Minimum pressure difference
2 bar
Maximum pressure difference
10 bar
Housing material
Aluminium black anodized
Sealing
NBR - PUR
Material coil housing
Epoxy
Material shorting ring
Copper
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
Yes
SIL certified
No
Medium temperature
From -25 °C to 60 °C
Ambient temperature
From -25 °C to 60 °C