ASCO

ASCO Pilot valve 3/2 fig. 33404 series SCG327B002 stainless steel/FPM universal orifice 5,7 mm 230V AC 1/4" BSPP

  • ERIKS:11520179
Image 1
Image 2
Image 1
Image 2
Save to list

€609.45/ pieceexcl. VAT

€737.43incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
327
Type
33404
Model
Pilot valve 3/2 way
Process connection
Internal thread
Size process connection
1/4" BSPP(G)
Connection air exhaust(s)
1/4" (8)
Function
Universal
Actuation
Direct-acting
Coil type
SPC 123664-017
Supply voltage
230V AC
Frequency
50/60Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
10 W
Starting power
10 VA
Orifice
5.7 mm
Kvs value
0.45 m³/h
Max. viscosity
65 mm²/s
Minimum pressure difference
0 bar
Maximum pressure difference
10 bar
Housing material
Stainless steel
Material quality
1.4404
Sealing
FPM
Material coil housing
Epoxy
Material shorting ring
Silver
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
No
SIL certified
Yes
Medium temperature
From -20 °C to 120 °C
Ambient temperature
From -20 °C to 55 °C