ASCO

ASCO Pilot valve 3/2 fig. 33404 series SC8327B102 stainless steel/NBR universal orifice 5,7 mm 24V DC 1/4" NPT

  • ERIKS:12427348
Image 1
Image 2
Image 1
Image 2
Save to list

€736.95/ pieceexcl. VAT

€891.71incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
327
Type
33404
Model
Pilot valve 3/2 way
Process connection
Internal thread
Size process connection
1/4" NPT
Connection air exhaust(s)
1/4" (8)
Function
Universal
Actuation
Direct-acting
Coil type
SPC 400923-042
Supply voltage
24V DC
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
3.2 W (hot) / 3.6 W (cold)
Orifice
5.7 mm
Kvs value
0.45 m³/h
Max. viscosity
65 mm²/s
Minimum pressure difference
0 bar
Maximum pressure difference
10 bar
Housing material
Stainless steel
Material quality
1.4404
Sealing
FPM
Material coil housing
Epoxy
Material shorting ring
Silver
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
No
SIL certified
Yes
Medium temperature
From -20 °C to 120 °C
Ambient temperature
From -20 °C to 55 °C