ASCO

ASCO Pilot valve 3/2 fig. 33400NF series NF8327B101 brass/FKM universal orifice 5,7 mm Ex-d 24V DC 1/4" NPT

  • ERIKS:13409870
Image 1
Image 2
Image 1
Image 2
Save to list

€1,102.45/ pieceexcl. VAT

€1,333.96incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
327
Type
33400NF
Model
Pilot valve 3/2 way
Process connection
Internal thread
Size process connection
1/4" NPT
Connection air exhaust(s)
1/4" (8)
Function
Universal
Actuation
Direct-acting
Coil type
NF
Supply voltage
24V DC
Electrical connection
Cable box with 1/2" NPT cable entry
Including plug
Not applicable
Power
3.2 W (hot) / 3.6 W (cold)
Orifice
5.7 mm
Kvs value
0.45 m³/h
Max. viscosity
65 mm²/s
Minimum pressure difference
0 bar
Maximum pressure difference
10 bar
Housing material
Brass
Sealing
FPM
Material coil housing
Aluminium
Material shorting ring
Copper
Working time
100 %
Level of protection (IP value)
IP66/IP67
Ex-class
II 2G Ex db IIC Gb T6-T5-T4 / II 2D Ex tb IIIC Db
ATEX Zone
Zone 1 / 21
SIL certified
Yes
Medium temperature
From -20 °C to 120 °C
Ambient temperature
From -20 °C to 60 °C