ASCO

ASCO Pilot valve 3/2 fig. 33400EM series EMG327B001 brass/FPM universal orifice 5,7 mm Ex-em 230V AC 1/4" BSPP

  • ERIKS:11340682
Image 1
Image 2
Image 1
Image 2
Save to list

€609.45/ pieceexcl. VAT

€737.43incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
327
Type
33400EM
Model
Pilot valve 3/2 way
Process connection
Internal thread
Size process connection
1/4" BSPP(G)
Connection air exhaust(s)
1/4" (8)
Function
Universal
Actuation
Direct-acting
Coil type
EM
Supply voltage
230V AC
Frequency
50/60Hz
Electrical connection
Cable box with M20 cable screw gland plastic
Including plug
Not applicable
Power
10 W
Starting power
10 VA
Orifice
5.7 mm
Kvs value
0.45 m³/h
Max. viscosity
65 mm²/s
Minimum pressure difference
0 bar
Maximum pressure difference
10 bar
Housing material
Brass
Sealing
FPM
Material coil housing
Steel epoxy coating
Material shorting ring
Copper
Working time
100 %
Level of protection (IP value)
IP66/IP67
Emergency manual operation
No
Ex-class
II 2G Ex eb mb IIC Gb T3 / II 2D Ex tb IIIC Db
ATEX Zone
Zone 1 / 21
SIL certified
Yes
Medium temperature
From -20 °C to 120 °C
Ambient temperature
From -20 °C to 40 °C