




€402.90/ pieceexcl. VAT
€487.51incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 327 |
Type | 33400 |
Model | Pilot valve 3/2 way |
Process connection | Internal thread |
Size process connection | 1/4" BSPP(G) |
Connection air exhaust(s) | 1/4" (8) |
Function | Universal |
Actuation | Direct-acting |
Coil type | SPC 123664-001 |
Supply voltage | 24V AC |
Frequency | 50/60Hz |
Electrical connection | Plug EN 175301-803 type A |
Including plug | Yes |
Power | 10 W |
Starting power | 10 VA |
Orifice | 5.7 mm |
Kvs value | 0.45 m³/h |
Max. viscosity | 65 mm²/s |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 10 bar |
Housing material | Brass |
Sealing | FPM |
Material coil housing | Epoxy |
Material shorting ring | Copper |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | No |
SIL certified | Yes |
Medium temperature | From -20 °C to 120 °C |
Ambient temperature | From -20 °C to 55 °C |