




€482.80/ pieceexcl. VAT
€584.19incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 327 |
Type | 33400 |
Model | Pilot valve 3/2 way |
Process connection | Internal thread |
Size process connection | 1/2" BSPP(G) |
Connection air exhaust(s) | 1/2" (15) |
Function | Universal |
Actuation | Direct-acting |
Coil type | SPC 400923-342 |
Supply voltage | 24V DC |
Electrical connection | Plug EN 175301-803 type A |
Including plug | Yes |
Power | 9 W (hot) / 10 W (cold) |
Orifice | 12 mm |
Kvs value | 1.5 m³/h |
Max. viscosity | 65 mm²/s |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 10 bar |
Housing material | Brass |
Sealing | NBR |
Material coil housing | Epoxy |
Material shorting ring | Copper |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | No |
SIL certified | Yes |
Medium temperature | From -25 °C to 60 °C |
Ambient temperature | From -25 °C to 60 °C |