ASCO

ASCO Pilot valve 3/2 fig. 33400 series SCG327A607 brass/NBR universal orifice 12 mm 230V AC 1/2" BSPP

  • ERIKS:12427363
Image 1
Image 2
Image 1
Image 2
Save to list

€482.80/ pieceexcl. VAT

€584.19incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
327
Type
33400
Model
Pilot valve 3/2 way
Process connection
Internal thread
Size process connection
1/2" BSPP(G)
Connection air exhaust(s)
1/2" (15)
Function
Universal
Actuation
Direct-acting
Coil type
SPC 400924-197
Supply voltage
230V AC
Frequency
50/60Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
10 W
Starting power
10 VA
Orifice
12 mm
Kvs value
1.5 m³/h
Max. viscosity
65 mm²/s
Minimum pressure difference
0 bar
Maximum pressure difference
10 bar
Housing material
Brass
Sealing
NBR
Material coil housing
Epoxy
Material shorting ring
Copper
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
No
SIL certified
Yes
Medium temperature
From -25 °C to 60 °C
Ambient temperature
From -25 °C to 60 °C