ASCO

ASCO Globe valve free-flow Type 31080 series E290D0650SA0000 (E290A063) stainless steel/PTFE entry under the disc pneumatic type D63 spring closing PN16 1.1/2" BSPP

  • ERIKS:14440250
Image 1
Image 2
Image 1
Image 2
Save to list

€556.75/ pieceexcl. VAT

€673.67incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
290D
Type
31080
Function
Two-way valve
Construction type
Free-flow
Housing material
Stainless steel
Material quality
1.4404
Process connection
Internal thread (BSPP)
Size process connection
1.1/2" (40)
Connection size
1.1/2" BSPP (40)
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
120 mm
Type of disc
Fixed disc
Kv value
38.3 m³/h
Closing pressure
4 bar
Actuation
Pressure below the valve
Actuator
D63
Type of actuator
Pneumatic piston
Type of drive
Single acting
Function actuator
Spring closing
Diameter pneumatic actuator
63
Pilot pressure
4.5 - 10 bar
Connection operation
1/8" (6) internal thread (BSPP)
Position indicator
Yes
Stem seal type
Roof cuffs
Primary spindle seal material
PTFE/FPM
Material disk sealing
PTFE
Material disc
Stainless steel 316L (1.4404)
Spindle material
Stainless steel 431 (1.4057)
Material bonnet
Stainless steel 316L (1.4404)
Bonnet gasket material
PTFE
Actuator material
PA
Explosion-proof
No
Max. viscosity
800 mm²/s
Medium temperature
from -10 to 184 °C
Ambient temperature
from -10 to 60 °C
DN
1.1/2" (40)
Actuator
D63
c
1/8" BSP
ØD
85 mm
H
193 mm
L
120 mm
L1
206 mm
SW
60 mm
Weight
2.5 kg