ASCO

ASCO Globe valve free-flow pneumatic actuated Type: 31060 Series: 290D3550DA000 (E290A039) Bronze /PTFE Fixed disc D63 Pressure above the valve Spring closing Closing pressure: 10bar PN16/1.1/4" (32)

  • ERIKS:11814993
Image 1
Image 2
Image 1
Image 2
Save to list

€265.20/ pieceexcl. VAT

€320.89incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
290D
Type
31060
Function
Two-way valve
Construction type
Free-flow
Housing material
Bronze
Material quality
CC491K
Process connection
Internal thread
Size process connection
1.1/4" (32)
Connection size
1.1/4" BSPP (32)
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
110 mm
Type of disc
Fixed disc
Kv value
30.7 m³/h
Closing pressure
10 bar
Actuation
Pressure above the valve
Actuator
D63
Type of actuator
Pneumatic piston
Type of drive
Single acting
Function actuator
Spring closing
Diameter pneumatic actuator
63
Pilot pressure
(Variable) - 10 bar
Connection operation
1/8" (6) internal thread (BSPP)
Position indicator
Yes
Stem seal type
Roof cuffs
Primary spindle seal material
PTFE/FPM
Material disk sealing
PTFE
Material disc
Brass
Spindle material
Stainless steel
Material bonnet
Brass
Bonnet gasket material
PTFE
Actuator material
PA
Explosion-proof
No
Max. viscosity
800 mm²/s
Medium temperature
from -10 to 184 °C
Ambient temperature
from -10 to 60 °C
G
1.1/4"
Actuator
D63
A
50 mm
B
110 mm
c
1/8" BSP
ØD
85 mm
H
215.5 mm
L
206 mm
Weight
1.9 kg