




€127.50/ pieceexcl. VAT
€154.28incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 652 |
Type | 31228 |
Function | Filter-Regulator |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Outlet pressure | 0.5 - 10 bar bar |
Filtration level | 5 µm |
With pressure gauge | Yes |
Drain type | Semi automatic |
Bowl Material | Polycarbonate |
Self-venting | Yes |
Lockable | No |
Operating temperature | from -20 to 50 °C |
Maximum operating pressure | 16 |
Max. inlet pressure | 16 bar |
Max. outlet pressure | 10 bar |
Flow Rate (6.3 bar - delta p = 1 bar) | 3800 |
Weight | 550 g |
Material seal | NBR |
Filter element material | Polyethylene |
Housing material | Aluminium |