ASCO

ASCO Filter reduce fig. 31228 series 652 aluminium/NBR filtration 25µm 1/2"BSPP

  • ERIKS:12988445
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 30/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
652
Type
31228
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
1/2 in
Outlet pressure
0.5 - 10 bar bar
Filtration level
25 µm
With pressure gauge
Yes
Drain type
Semi automatic
Bowl Material
Polycarbonate
Self-venting
Yes
Lockable
No
Operating temperature
from -20 to 50 °C
Maximum operating pressure
16
Max. inlet pressure
16 bar
Max. outlet pressure
10 bar
Flow Rate (6.3 bar - delta p = 1 bar)
5500
Weight
550 g
Material seal
NBR
Filter element material
Polyethylene
Housing material
Aluminium