

€47.09/ pieceexcl. VAT
€56.98incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 353K |
Type | 32233K |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 3/4" NPT |
Orifice | 32 mm |
Kvs value | 13 m³/h |
Function | Normally closed (NC) |
Actuation | Indirect-acting |
Minimum pressure difference | 2 bar |
Maximum pressure difference | 8.5 bar |
Housing material | Aluminium |
Sealing | NBR |
Membrane material | TPE |
Working time | 10 % max. on 1 minute time |
Medium temperature | From -20 °C to 140°C |
Ambient temperature | From -20 °C to 85 °C |
DN | DN20 |