




€447.95/ pieceexcl. VAT
€542.02incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 353 |
Type | 32231 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 2.1/2" BSPP(G) |
Orifice | 66 mm |
Function | Normally closed (NC) |
Actuation | Indirect-acting |
Supply voltage | 24V DC |
Frequency | 50/60Hz |
Housing material | Aluminium |
Sealing | CR |
DN | DN65 |