ASCO

ASCO Dust collector valve Type: 32230K Series: G353K211SGA00F1 Aluminium/NBR Orifice: 32mm Normally closed (NC) 24V DC 1" BSPP(G) Explosion-proof

  • ERIKS:14106146
Image 1
Save to list

€144.50/ pieceexcl. VAT

€174.85incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
353
Type
32230K
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1" BSPP(G)
Orifice
32 mm
Kvs value
20 m³/h
Function
Normally closed (NC)
Actuation
Indirect-acting
Minimum pressure difference
2 bar
Maximum pressure difference
8.5 bar
Supply voltage
24V DC
Electrical connection
Plug EN 175301-803 type B
Including plug
Yes
Power
22 W
Housing material
Aluminium
Sealing
NBR
Material coil housing
Epoxy
Material shorting ring
Copper
Membrane material
TPE
Working time
10 % max. on 1 minute time
Level of protection (IP value)
IP65
Explosion-proof
Yes
Ex-class
II 3GD Ex ec IIC T6-T4 Gc, Ex tc IIIC T110 °C Dc
ATEX Zone
Zone 2 / 22
Medium temperature
From -20 °C to 140°C
Ambient temperature
From -10 °C to 60 °C
DN
DN25