ASCO

ASCO Dust collector valve Type: 32230K Series: G353K211S1A00FQ Aluminium/NBR Orifice: 32mm Normally closed (NC) 24V AC 1" BSPP(G)

  • ERIKS:14105778
Image 1
Save to list

€107.10/ pieceexcl. VAT

€129.59incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
353
Type
32230K
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1" BSPP(G)
Orifice
32 mm
Kvs value
20 m³/h
Function
Normally closed (NC)
Actuation
Indirect-acting
Minimum pressure difference
2 bar
Maximum pressure difference
8.5 bar
Supply voltage
24V AC
Frequency
50/60Hz
Electrical connection
Plug EN 175301-803 type B
Including plug
Yes
Power
6,3 W
Housing material
Aluminium
Sealing
NBR
Material coil housing
Epoxy
Material shorting ring
Copper
Membrane material
TPE
Working time
10 % max. on 1 minute time
Level of protection (IP value)
IP65
Explosion-proof
No
Medium temperature
From -20 °C to 140°C
Ambient temperature
From -20 °C to 85 °C
DN
DN25