

€107.10/ pieceexcl. VAT
€129.59incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 353 |
Type | 32230K |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1" BSPP(G) |
Orifice | 32 mm |
Kvs value | 20 m³/h |
Function | Normally closed (NC) |
Actuation | Indirect-acting |
Minimum pressure difference | 2 bar |
Maximum pressure difference | 8.5 bar |
Supply voltage | 115V AC |
Frequency | 50/60Hz |
Electrical connection | Plug EN 175301-803 type B |
Including plug | Yes |
Power | 6,3 W |
Housing material | Aluminium |
Sealing | NBR |
Material coil housing | Epoxy |
Material shorting ring | Copper |
Membrane material | TPE |
Working time | 10 % max. on 1 minute time |
Level of protection (IP value) | IP65 |
Explosion-proof | No |
Medium temperature | From -20 °C to 140°C |
Ambient temperature | From -20 °C to 75 °C |
DN | DN25 |