ASCO

ASCO Dust collector valve Type: 32230K Series: G353K111MVA00F1 Aluminium/NBR Orifice: 32mm Normally closed (NC) 24V DC 3/4" BSPP(G) Explosion-proof

  • ERIKS:14379614
Image 1
Save to list

€267.75/ pieceexcl. VAT

€323.98incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
353
Type
32230K
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
3/4" BSPP(G)
Orifice
32 mm
Kvs value
13 m³/h
Function
Normally closed (NC)
Actuation
Indirect-acting
Minimum pressure difference
2 bar
Maximum pressure difference
8.5 bar
Supply voltage
24V DC
Electrical connection
Cable box with M20 cable screw gland plastic
Including plug
Not applicable
Power
10.5 W
Housing material
Aluminium
Sealing
NBR
Material coil housing
Steel epoxy coating
Material shorting ring
Copper
Membrane material
TPE
Working time
10 % max. on 1 minute time
Level of protection (IP value)
IP66/IP67
Explosion-proof
Yes
Ex-class
II 2GD Ex e mb IIC Gb T3 / Ex tb IIIC T200 °C Db
ATEX Zone
Zone 1 / 21
Medium temperature
From -20 °C to 140°C
Ambient temperature
From -20 °C to 40 °C
DN
DN20