ASCO

ASCO Dust collector valve Series: SCE353A237 Aluminium/NBR Orifice: 25mm Normally closed (NC) 24V DC 1" BSPP(G)

  • ERIKS:11415855
Image 1
Image 2
Image 1
Image 2
Save to list

€141.95/ pieceexcl. VAT

€171.76incl. VAT

4 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
353
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1" BSPP(G)
Orifice
25 mm
Kvs value
14 m³/h
Function
Normally closed (NC)
Actuation
Indirect-acting
Minimum pressure difference
0.3 bar
Maximum pressure difference
8.5 bar
Supply voltage
24V DC
Electrical connection
Plug EN 175301-803 type B
Including plug
Yes
Power
22 W
Housing material
Aluminium
Sealing
NBR
Material coil housing
Epoxy
Membrane material
TPE
Level of protection (IP value)
IP65
Explosion-proof
No
Medium temperature
From -20 °C to 100 °C
Ambient temperature
From -20 °C to 85 °C
DN
DN25