






€549.60/ pieceexcl. VAT
€665.02incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASAHI |
Series | AR21 |
Type | 3721 |
Transmission | Quarter turn |
Model | AR050NO |
Operating principle | Single acting, spring open |
Nominal inside diameter of valve | 1.1/4" (DN32) |
Material housing | PP |
A | 194 mm |
B | 94 mm |
C | 59 mm |
H | 134 mm |
Weight | 1 kg |