






€535.60/ pieceexcl. VAT
€648.08incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASAHI |
Series | AR21 |
Type | 3721 |
Transmission | Quarter turn |
Model | AR040NO |
Operating principle | Single acting, spring open |
Nominal inside diameter of valve | 3/4" (DN20)/1" (DN25) |
Material housing | PP |
A | 154 mm |
B | 74 mm |
C | 46 mm |
H | 107 mm |
Weight | 0.6 kg |