ASAHI

ASAHI Pneumatic actuator Type: 3721 Model: AR040NO PP Single acting, spring open 1/2" (DN15)

  • ERIKS:13610098
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€535.60/ pieceexcl. VAT

€648.08incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
AR21
Type
3721
Transmission
Quarter turn
Model
AR040NO
Operating principle
Single acting, spring open
Nominal inside diameter of valve
1/2" (DN15)
Material housing
PP
A
154 mm
B
74 mm
C
46 mm
H
107 mm
Weight
0.6 kg