






€535.60/ pieceexcl. VAT
€648.08incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASAHI |
Series | AR23 |
Type | 3720 |
Transmission | Quarter turn |
Model | AR050DA |
Operating principle | Double acting |
Nominal inside diameter of valve | 1.1/4" (DN32) |
Material housing | PP |
A | 147 mm |
B | 84 mm |
C | 49 mm |
H | 124 mm |
Weight | 0.85 kg |