ASAHI

ASAHI Pneumatic actuator Type: 3720 Model: AR050DA PP Double acting 1.1/2" (DN40)/2" (DN50)

  • ERIKS:13610105
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€535.60/ pieceexcl. VAT

€648.08incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
AR23
Type
3720
Transmission
Quarter turn
Model
AR050DA
Operating principle
Double acting
Nominal inside diameter of valve
1.1/2" (DN40)/2" (DN50)
Material housing
PP
A
147 mm
B
84 mm
C
49 mm
H
124 mm
Weight
0.85 kg