






€392.80/ pieceexcl. VAT
€475.29incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASAHI |
Series | AR23 |
Type | 3720 |
Transmission | Quarter turn |
Model | AR040DA |
Operating principle | Double acting |
Nominal inside diameter of valve | 3/4" (DN20)/1" (DN25) |
Material housing | PP |
A | 116 mm |
B | 66 mm |
C | 38 mm |
H | 99 mm |
Weight | 0.28 kg |