






€383.60/ pieceexcl. VAT
€464.16incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASAHI |
Series | AR21 |
Type | 3720 |
Transmission | Quarter turn |
Model | AR032DA |
Operating principle | Double acting |
Nominal inside diameter of valve | 3/4" (DN20)/1" (DN25) |
Material housing | PP |
A | 94 mm |
B | 56 mm |
C | 32 mm |
H | 86 mm |
Weight | 0.2 kg |