ASAHI

ASAHI Diaphragm valve Series: 14 Type: 3770 PVDF PTFE/EPDM PN10 Plastic welded end 40mm

  • ERIKS:13248738
Image 1
Image 2
Image 1
Image 2
This is a dual-use or controlled item. When exporting this item outside the EU an export license is required from the regulatory authorities.
Save to list
Not available in webshop
Estimated delivery date - 09/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
14
Type
3770
Housing construction
A (Weir type)
Housing material
PVDF
Membrane material
PTFE/EPDM
Connection
Plastic welded end
External tube diameter of connection
40 mm
Pressure rating
PN10
Face to Face norm
Manufacturer standard
Face to Face length
212 mm
Manual operation
Hand wheel
Material bonnet
PPG
Actuator material
PP
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
120 °C
Kv value
9.5 m³/h
C
40 mm
L
212 mm
H
116 mm
M
100 mm
W
100 mm
Weight
1.2 kg