ASAHI

ASAHI Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 75mm DN65

  • ERIKS:12478884
Image 1
Image 2
Image 1
Image 2
This is a dual-use or controlled item. When exporting this item outside the EU an export license is required from the regulatory authorities.
Save to list
Not available in webshop
Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
14
Type
3769
Housing construction
A (Weir type)
Housing material
PVDF
Membrane material
PTFE
Connection
Flange
External tube diameter of connection
75 mm
Nominal inner diameter
DN65
Pressure rating
PN10
Face to Face norm
EN 558, Series 1
Face to Face length
290 mm
Manual operation
Hand wheel
Material bonnet
PPG
Actuator material
PP
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
120 °C
Kv value
73.4 m³/h
DN
DN65
A
185 mm
L
290 mm
H
266 mm
M
220 mm
W
220 mm
Weight
6 kg