




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASAHI |
Series | 14 |
Type | 3769 |
Housing construction | A (Weir type) |
Housing material | PVDF-EL |
Membrane material | PTFE-EL |
Connection | Flange |
External tube diameter of connection | 75 mm |
Nominal inner diameter | DN65 |
Pressure rating | PN10 |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 290 mm |
Manual operation | Hand wheel |
Material bonnet | PPG |
Actuator material | PP |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 120 °C |
Kv value | 73.4 m³/h |
DN | DN65 |
A | 185 mm |
L | 290 mm |
H | 266 mm |
M | 220 mm |
W | 220 mm |
Weight | 6 kg |