ASAHI

ASAHI Diaphragm valve Series: 14 Type: 3769 PVDF-EL PTFE-EL PN10 Flange 63mm DN50

  • ERIKS:13248746
Image 1
Image 2
Image 1
Image 2
This is a dual-use or controlled item. When exporting this item outside the EU an export license is required from the regulatory authorities.
Save to list
Not available in webshop
Estimated delivery date - 30/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
14
Type
3769
Housing construction
A (Weir type)
Housing material
PVDF-EL
Membrane material
PTFE-EL
Connection
Flange
External tube diameter of connection
63 mm
Nominal inner diameter
DN50
Pressure rating
PN10
Face to Face norm
EN 558, Series 1
Face to Face length
230 mm
Manual operation
Hand wheel
Material bonnet
PPG
Actuator material
PP
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
120 °C
Kv value
37.2 m³/h
DN
DN50
A
158 mm
L
230 mm
H
191 mm
M
156 mm
W
156 mm
Weight
3.9 kg