ASAHI

ASAHI Diaphragm valve Series: 14 Type: 3769 PVDF-EL PTFE-EL PN10 Flange 50mm DN40

  • ERIKS:13248745
Image 1
Image 2
Image 1
Image 2
This is a dual-use or controlled item. When exporting this item outside the EU an export license is required from the regulatory authorities.
Save to list
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
14
Type
3769
Housing construction
A (Weir type)
Housing material
PVDF-EL
Membrane material
PTFE-EL
Connection
Flange
External tube diameter of connection
50 mm
Nominal inner diameter
DN40
Pressure rating
PN10
Face to Face norm
EN 558, Series 1
Face to Face length
200 mm
Manual operation
Hand wheel
Material bonnet
PPG
Actuator material
PP
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
120 °C
Kv value
22.5 m³/h
DN
DN40
A
150 mm
L
200 mm
H
177 mm
M
156 mm
W
156 mm
Weight
2.9 kg