ASAHI

ASAHI Diaphragm valve Series: 14 Type: 3769 PVDF-EL PTFE-EL PN10 Flange 40mm DN32

  • ERIKS:13248744
Image 1
Image 2
Image 1
Image 2
This is a dual-use or controlled item. When exporting this item outside the EU an export license is required from the regulatory authorities.
Save to list
Not available in webshop
Estimated delivery date - 30/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
14
Type
3769
Housing construction
A (Weir type)
Housing material
PVDF-EL
Membrane material
PTFE-EL
Connection
Flange
External tube diameter of connection
40 mm
Nominal inner diameter
DN32
Pressure rating
PN10
Face to Face norm
EN 558, Series 1
Face to Face length
180 mm
Manual operation
Hand wheel
Material bonnet
PPG
Actuator material
PP
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
120 °C
Kv value
9.5 m³/h
DN
DN32
A
135 mm
L
180 mm
H
116 mm
M
100 mm
W
100 mm
Weight
1.5 kg