




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASAHI |
Series | 14 |
Type | 3766 |
Housing construction | A (Weir type) |
Housing material | PP |
Membrane material | PTFE |
Connection | Flange |
External tube diameter of connection | 32 mm |
Nominal inner diameter | DN25 |
Pressure rating | PN10 |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 160 mm |
Actuator | Pneumatic operated |
Operating principle | Single acting, spring closing |
Material bonnet | PPG |
Actuator material | PPG |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |
Kv value | 7.3 m³/h |
DN | DN25 |
A | 115 mm |
L | 160 mm |
H | 193 mm |
M | 130 mm |
Weight | 3 kg |