




€1,108.00/ pieceexcl. VAT
€1,340.68incl. VAT
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASAHI |
Series | 14 |
Type | 3766 |
Housing construction | A (Weir type) |
Housing material | PP |
Membrane material | EPDM |
Connection | Plastic welded sleeve |
External tube diameter of connection | 63 mm |
Pressure rating | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 274 mm |
Actuator | Pneumatic operated |
Operating principle | Single acting, spring closing |
Material bonnet | PPG |
Actuator material | PPG |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |
Kv value | 37.2 m³/h |
C | 63 mm |
L | 274 mm |
H | 191 mm |
M | 174 mm |
W | 156 mm |
Weight | 7 kg |