




€724.00/ pieceexcl. VAT
€876.04incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASAHI |
Series | 14 |
Type | 3766 |
Housing construction | A (Weir type) |
Housing material | PP |
Membrane material | EPDM |
Connection | Plastic welded sleeve |
External tube diameter of connection | 40 mm |
Pressure rating | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 177 mm |
Actuator | Pneumatic operated |
Operating principle | Single acting, spring closing |
Material bonnet | PPG |
Actuator material | PPG |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |
Kv value | 9.5 m³/h |
C | 40 mm |
L | 177 mm |
H | 116 mm |
M | 130 mm |
W | 100 mm |
Weight | 3 kg |