




€249.20/ pieceexcl. VAT
€301.53incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASAHI |
Series | 14 |
Type | 3766 |
Housing construction | A (Weir type) |
Housing material | PP |
Membrane material | EPDM |
Connection | Plastic welded end |
External tube diameter of connection | 40 mm |
Pressure rating | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 212 mm |
Manual operation | Hand wheel |
Material bonnet | PPG |
Actuator material | PP |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |
Kv value | 9.5 m³/h |
C | 40 mm |
L | 212 mm |
H | 116 mm |
M | 100 mm |
W | 100 mm |
Weight | 0.8 kg |