ASAHI

ASAHI Diaphragm valve Series: 14 Type: 3766 PP EPDM PN10 Flange 110mm DN100

  • ERIKS:12478803
Image 1
Image 2
Image 1
Image 2
Save to list

€1,107.20/ pieceexcl. VAT

€1,339.71incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
14
Type
3766
Housing construction
A (Weir type)
Housing material
PP
Membrane material
EPDM
Connection
Flange
External tube diameter of connection
110 mm
Nominal inner diameter
DN100
Pressure rating
PN10
Face to Face norm
EN 558, Series 1
Face to Face length
350 mm
Manual operation
Hand wheel
Material bonnet
PP
Actuator material
PP
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
90 °C
Kv value
159.8 m³/h
DN
DN100
A
220 mm
L
350 mm
H
329 mm
M
257 mm
W
257 mm
Weight
8.3 kg