ASAHI

ASAHI Diaphragm valve Series: 14 Type: 3761 PVC-U PTFE PN10 Glued sleeve 25mm DN20

  • ERIKS:12478709
Image 1
Image 2
Image 1
Image 2
Save to list

€200.40/ pieceexcl. VAT

€242.48incl. VAT

Estimated delivery date - 03/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
14
Type
3761
Housing construction
A (Weir type)
Housing material
PVC-U
Membrane material
PTFE
Connection
Glued sleeve
External tube diameter of connection
25 mm
Nominal inner diameter
DN20
Pressure rating
PN10
Face to Face norm
Manufacturer standard
Face to Face length
147 mm
Manual operation
Hand wheel
Material bonnet
PVC-U
Actuator material
PP
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C
Kv value
4.6 m³/h
C
25 mm
L
147 mm
H
111 mm
M
100 mm
W
100 mm
Weight
0.6 kg