ASAHI

ASAHI Diaphragm valve Series: 14 Type: 3761 PVC-U EPDM PN10 Glued sleeve 20mm DN15

  • ERIKS:12478701
Image 1
Image 2
Image 1
Image 2
Save to list

€121.60/ pieceexcl. VAT

€147.14incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
14
Type
3761
Housing construction
A (Weir type)
Housing material
PVC-U
Membrane material
EPDM
Connection
Glued sleeve
External tube diameter of connection
20 mm
Nominal inner diameter
DN15
Pressure rating
PN10
Face to Face norm
Manufacturer standard
Face to Face length
128 mm
Manual operation
Hand wheel
Material bonnet
PVC-U
Actuator material
PP
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C
Kv value
4.1 m³/h
C
20 mm
L
128 mm
H
104 mm
M
100 mm
W
100 mm
Weight
0.5 kg