ASAHI

ASAHI Diaphragm valve Series: 14 Type: 3760 PVC-U PTFE PN10 Flange 50mm DN40

  • ERIKS:12478696
Image 1
Image 2
Image 1
Image 2
Save to list

€317.60/ pieceexcl. VAT

€384.30incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
14
Type
3760
Housing construction
A (Weir type)
Housing material
PVC-U
Membrane material
PTFE
Connection
Flange
External tube diameter of connection
50 mm
Nominal inner diameter
DN40
Pressure rating
PN10
Face to Face norm
EN 558, Series 1
Face to Face length
200 mm
Manual operation
Hand wheel
Material bonnet
PVC-U
Actuator material
PP
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C
Kv value
22.5 m³/h
DN
DN40
A
150 mm
L
200 mm
H
177 mm
M
156 mm
W
156 mm
Weight
2.8 kg