




€4,520.00/ pieceexcl. VAT
€5,469.20incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASAHI |
Series | 14 |
Type | 3760 |
Housing construction | A (Weir type) |
Housing material | PVC-U |
Membrane material | EPDM |
Connection | Flange |
External tube diameter of connection | 90 mm |
Nominal inner diameter | DN80 |
Pressure rating | PN10 |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 310 mm |
Actuator | Pneumatic operated |
Operating principle | Single acting, spring closing |
Material bonnet | PPG |
Actuator material | PPG |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |
Kv value | 99.4 m³/h |
DN | DN80 |
A | 200 mm |
L | 310 mm |
H | 389 mm |
M | 255 mm |
Weight | 13.6 kg |