




€117.60/ pieceexcl. VAT
€142.30incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASAHI |
Series | 14 |
Type | 3760 |
Housing construction | A (Weir type) |
Housing material | PVC-U |
Membrane material | EPDM |
Connection | Flange |
External tube diameter of connection | 20 mm |
Nominal inner diameter | DN15 |
Pressure rating | PN10 |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 130 mm |
Manual operation | Hand wheel |
Material bonnet | PVC-U |
Actuator material | PP |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |
Kv value | 4.1 m³/h |
DN | DN15 |
A | 95 mm |
L | 130 mm |
H | 104 mm |
M | 100 mm |
W | 100 mm |
Weight | 0.7 kg |