ASAHI

ASAHI Check valve Series: 33 PVC-U/EPDM Disc Straight PN6 Flange 110mm DN100

  • ERIKS:12478765
Image 1
Save to list

€1,222.40/ pieceexcl. VAT

€1,479.10incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
33
Construction type
Straight
Housing material
PVC-U
Nominal inner diameter
DN100
External tube diameter of connection
110 mm
Connection
Flange
Pressure rating
PN6
Valve shape
Flap
Sealing
EPDM
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C