ASAHI

ASAHI Check valve Series: 33 PP-H/EPDM Disc Straight PN10 Flange 40mm DN32

  • ERIKS:12478869
Image 1
Save to list

€529.20/ pieceexcl. VAT

€640.33incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
33
Construction type
Straight
Housing material
PP-H
Nominal inner diameter
DN32
External tube diameter of connection
40 mm
Connection
Flange
Pressure rating
PN10
Valve shape
Flap
Sealing
EPDM
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
100 °C