ASAHI

ASAHI Butterfly valve Type: 3742 PVC-U/PVC-U/EPDM Centric Handle PN10 Wafer type DN65

  • ERIKS:12478753
Image 1
Image 2
Image 1
Image 2
Save to list

€398.80/ pieceexcl. VAT

€482.55incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
57
Type
3742
Norm
EN (DIN)
Valve design
Centric
Housing material
PVC-U
Nominal inner diameter
DN65
Connection
Wafer type
Pressure rating
PN10
Pressure rating flange
PN10
Face to Face norm
Manufacturer standard
Face to Face length
46 mm
Operation
Handle
Housing lining
Not replaceable
Material liner
EPDM
Disk material
PVC-U
Spindle material
Stainless steel
Quality class spindle
1.4401
Primary spindle seal material
EPDM
Actuator material
Plastic
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
50 °C
DN
DN65
H
176 mm
L
46 mm
M
220 mm
Weight
1.7 kg