ASAHI

ASAHI Butterfly valve Series: 57 Type: 3743ES PP/PVDF/FKM-F Centric Pneumatic operated Single acting, spring closing SR80 PN10 Wafer type DN65

  • ERIKS:13414325
Image 1
Save to list

€1,305.60/ pieceexcl. VAT

€1,579.78incl. VAT

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
57
Type
3743ES
Norm
EN (DIN)
Valve design
Centric
Housing material
PP
Nominal inner diameter
DN65
Connection
Wafer type
Pressure rating
PN10
Pressure rating flange
PN10
Face to Face norm
Manufacturer standard
Face to Face length
46 mm
Operation
Pneumatic operated
Operating principle
Single acting, spring closing
Type coding actuator
SR80
Brand actuator
ECON
Housing lining
Not replaceable
Material liner
FKM-F
Disk material
PVDF
Spindle material
Stainless steel
Quality class spindle
1.4401
Primary spindle seal material
FKM-F
Actuator material
Aluminium
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
120 °C