ASAHI

ASAHI Butterfly valve Series: 57 Type: 3743 PP/PP/FPM (FKM) Centric Handle PN10 Wafer type DN125

  • ERIKS:13248791
Image 1
Image 2
Image 1
Image 2
Save to list

€1,250.40/ pieceexcl. VAT

€1,512.98incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
57
Type
3743
Norm
EN (DIN)
Valve design
Centric
Housing material
PP
Nominal inner diameter
DN125
Connection
Wafer type
Pressure rating
PN10
Pressure rating flange
PN10
Face to Face norm
Manufacturer standard
Face to Face length
66 mm
Operation
Handle
Housing lining
Not replaceable
Material liner
FPM (FKM)
Disk material
PP
Spindle material
Stainless steel
Quality class spindle
1.4401
Primary spindle seal material
FPM (FKM)
Actuator material
Plastic
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
80 °C
DN
DN125
H
237 mm
L
66 mm
M
320 mm
Weight
4 kg