

€815.00/ pieceexcl. VAT
€986.15incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASAHI |
Series | 57 |
Type | 3742ES |
Norm | EN (DIN) |
Valve design | Centric |
Housing material | PVC-U |
Nominal inner diameter | DN50 |
Connection | Wafer type |
Pressure rating | PN10 |
Pressure rating flange | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 42 mm |
Operation | Pneumatic operated |
Operating principle | Single acting, spring closing |
Type coding actuator | SR40 |
Brand actuator | ECON |
Housing lining | Not replaceable |
Material liner | EPDM |
Disk material | PVC-U |
Spindle material | Stainless steel |
Quality class spindle | 1.4401 |
Primary spindle seal material | EPDM |
Actuator material | Aluminium |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 50 °C |