ASAHI

ASAHI Ball valve Series: 21 Type: 3734EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 230V AC PN16 Flange 40mm DN32 Pressure rating flange: PN10

  • ERIKS:13577740
Image 1
Image 2
Image 1
Image 2
This is a dual-use or controlled item. When exporting this item outside the EU an export license is required from the regulatory authorities.
Save to list
Not available in webshop
Estimated delivery date - 08/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
21
Type
3734EE
Construction type
2-way
Housing construction
3-part
Housing material
PVDF
Nominal inner diameter
DN32
External tube diameter of connection
40 mm
Connection
Flange
Pressure rating
PN16
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 1
Face to Face length
180 mm
Actuator
Electric operated
Type coding actuator
ELA60
Brand actuator
ECON
Supply voltage
230V AC
Bore
Full bore
Material ball
PVDF
Seat material
PTFE
Spindle material
PVDF
Primary spindle seal material
FKM-F
Secondary spindle seal material
FKM-F
Body seal
FKM-F
Actuator material
Aluminium
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
100 °C
Maximum pressure difference at 20 °C
10 bar
Kv value
62.4 m³/h